missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Rotulex™ PTFE O-ring for Spherical Joint
Offers a 'grease-free' spherical joint. Rotulex™ PTFE O-ring for Spherical Joint is highly resistant to chemical corrosion. Can be used at temperatures up to 200 °C. PTFE covered O-ring fits into a female cup joint which can be retained together with spring loaded metal clip.
Brand: SVL RO41
54.53 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Offers a 'grease-free' spherical joint
- PTFE pathway is highly resistant to chemical corrosion
- Can be used at temperatures up to 200°C
- PTFE covered O-ring fits into a female cup joint
- Joint can be retained together with spring loaded metal clip
Specifications
25 mm | |
1 Each | |
PTFE |
RM:RF41 Glass Joint | |
28 mm (Shank), 41 mm (Spherical) |