missing translation for 'onlineSavingsMsg'
Learn More

SVL™ Rotulex™ PTFE O-ring for Spherical Joint

Offers a 'grease-free' spherical joint. Rotulex™ PTFE O-ring for Spherical Joint is highly resistant to chemical corrosion. Can be used at temperatures up to 200 °C. PTFE covered O-ring fits into a female cup joint which can be retained together with spring loaded metal clip.

Brand:  SVL RO29

35.29 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12505007

  • 38.10 € / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Offers a 'grease-free' spherical joint
  • PTFE pathway is highly resistant to chemical corrosion
  • Can be used at temperatures up to 200°C
  • PTFE covered O-ring fits into a female cup joint
  • Joint can be retained together with spring loaded metal clip
TRUSTED_SUSTAINABILITY
Specifications

Specifications

15 mm
1 Each
PTFE
RM:RF29 Glass Joint
18 mm (Shank), 29 mm (Spherical)
Product Suggestions

Product Suggestions

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote