missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Non-contaminating
- With push-on ferrule
- Individually tested
- Outstanding electrical insulation properties
- Stainless steel core gives rigidity with flexibility
- Wide operating temperature of -70° to +300°C
Order Info
LengthMetric
Specifications
Probe, PTFE Platinum Resistance | |
PTFE with Stainless Steel Core | |
Measuring temperature | |
50%, 6 to 14 sec. | |
100 mm | |
110 g |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PRT100 Class A. TCR = 3850 ppm/degree celsius | |
PTFE Probe Holders and Compression Fittings | |
-180°C to +280°C | |
7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Platinum Resistance Probes > Length: 100mm
Spot an opportunity for improvement?Share a Content Correction