missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Platinum Restistance Temperature Probe, 7mm Diameter
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
100 x 7 mm
200 x 7 mm
300 x 7 mm
Length (Metric):
1 m (Cable)
2 m (Cable)
3 m (Cable)
4 m (Cable)
5 m (Cable)
Unit Size:
Each
Specifications
Specifications
| Description | Fisherbrand™ PTFE Platinum Restistance Temperature Probe |
| Material | PTFE with PRT100 Sensor |
| Quantity | 1 |
| Sensor Types | PRT100 Class A. TCR = 3850 ppmC |
| Response Time | 50%, 6 to 14 sec. |
| Temperature Range (Metric) | -180°C to +280°C |
| Dimensions (L x W) | 300 x 7 mm |
| Length (Metric) | 3 m (Cable) |
| Width (Metric) | 7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction