missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius PTFE (Polytetrafluorethylene) Membrane Filters
Filter air and gasses, even at low differential pressures. Sartorius PTFE (Polytetrafluorethylene) Membrane Filters are permanently hydrophobic with low adsorption and excellent chemical compatibility. Choose from four pore sizes in a variety of diameters.
Brand: Sartorius 11807--90------G
408.07 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.
This item is not returnable.
View return policy
Description
Filter air and gasses, even at low differential pressures. Sartorius PTFE (Polytetrafluorethylene) Membrane Filters are permanently hydrophobic with low adsorption and excellent chemical compatibility. Choose from four pore sizes in a variety of diameters.
Constructed of pure PTFE to be permanently hydrophobic- Not wetted by air humidity to allow unhindered passage of air
- Excellent chemical compatibility (pH 1 to 14) and low adsorption (Gamma Globulin 8μg/cm²
- Lab applications:
- The main application is air/gas filtration, even at low differential pressures
- Also ideal for filtration of solvents and acids to which other filter types are not resistant
(Must be prewetted with ethanol or methanol before filtration of aqueous media)
- A variety of non-sterile, white membranes without grids:
- 0.2μm, 0.45μm, 1.2μm and 5.0μm pore sizes
- 13, 25, 37, 47, 50, 90 and 100mm diameters
- Can be sterilized by autoclaving at 121° or 134°C or with ethylene oxide
- Bulk packed in boxes of 100 (boxes of 25 for the 90 or 100mm filters)
Specifications
Autoclavable | |
White | |
0.2 μm | |
Air/gas-filtration | |
25/Pk. | |
90 mm |
1.4bar | |
PTFE | |
11mL/min. (Isopropanol) | |
Hydrophobic | |
65 μm |