missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Protective Sheets

Ideal for use as a table pad or for lining drawers in the laboratory.

Brand:  Bohlender™ S1803-08

 View more versions of this product

Product Code. 10289110

  • 40.07 € / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • Delivered in rolls with a length of 1000 mm
  • White in color
  • Also suitable for using as a slideway or for insulation
  • Available in a range of thicknesses and widths
Specifications

Specifications

Protective Sheet
1000 mm
White
0.50 mm
PTFE
300 mm
Table padding, lining drawers, insulation
+250°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers