missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Protective Sheets

Ideal for use as a table pad or for lining drawers in the laboratory.

Brand:  Bohlender™ S1803-12

 View more versions of this product

Product Code. 10741411

  • 68.00 € / Each
Estimated Shipment: 14-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • Delivered in rolls with a length of 1000 mm
  • White in color
  • Also suitable for using as a slideway or for insulation
  • Available in a range of thicknesses and widths
Specifications

Specifications

Protective Sheet
1000 mm
White
1.00 mm
PTFE
300 mm
Table padding, lining drawers, insulation
+250°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.