missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PTFE/Rubber Laminated Discs

For a highly inert and unreactive seal use Thermo Scientific™ PTFE/Rubber Laminated Discs.

Brand:  Thermo Scientific™ TS-12412

 View more versions of this product

Product Code. 11537330

  • 80.30 € / Pack of 72
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For a highly inert and unreactive seal use Thermo Scientific™ PTFE/Rubber Laminated Discs. Constructed of white pharmaceutical rubber with 5 mils of PTFE coating bonded to one side, they are excellent for use as cap liners when a highly inert nonreactive seal is desired. Discs are autoclavable with no loss of integrity after heating above 100 °C for five hours. Several sizes are available to fit Thermo Scientific™ Reacti-Vial™ Small Reaction Vials and Thermo Scientific™ Screw Cap Septum Vials.

Additional Product Information

Disc thickness is approximately 60 mils

Discs are rigid and more difficult to puncture than Thermo Scientific™ PTFE/Silicone Discs

TRUSTED_SUSTAINABILITY
Specifications

Specifications

12mm
Autoclavable
60 mil
Disc
Small Reaction Vial
PTFE, Rubber
72 Pk.
Certificate of Analysis (COA), Certificate of Conformance (COC)
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.