missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Screw Propeller Stirrer Shaft

Use with shaft guides. The PTFE anchor stir shafts have a stainless-steel core.

Brand:  Fisherbrand™ 005.0275.12.2

 View more versions of this product

Product Code. 10585682

  • 119.00 € / Each
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.
  • Chemically resistant, inert, and leak-free
  • Easy to clean
  • No cross contamination
  • Shatterproof
  • Non-scratch
  • Use in temperatures up to approximately 280°C
  • Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
Specifications

Specifications

80 mm
Universal Stirrer Guide
750 mm (EX)
-200°C to +280°C
12 mm
Mixing
1 Each
PTFE Shaft Stirrer Screw Propeller and PTFE Shaft Stirrer Exposed End
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.