missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Sharp Tip Forceps with Guide Pin
With a guide pin to help keep the tips aligned.
32.25 € - 33.20 €
Specifications
Tip Style | Sharp |
---|---|
No. per Pack | 1 Pack |
Material | Stainless Steel |
Product Type | Forceps |
Finish | PTFE coating |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10587882
|
Bochem™
1812 |
145 mm |
33.20 €
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
10642502
|
Bochem™
1811 |
130 mm |
32.25 €
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Manufactued from PTFE-coated stainless steel
- Sharp tips for excellent precision
Specifications
Sharp | |
Stainless Steel | |
PTFE coating |
1 Pack | |
Forceps | |
Guide pin |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title