Learn More
Thermo Scientific™ PTFE/Silicone Discs
Combine the inertness of a PTFE coating with the resealability of silicone Thermo Scientific™ PTFE/Silicone Discs.
82.69 € - 185.74 €
Specifications
Material | PTFE, Silicone |
---|---|
Autoclavable | Autoclavable |
Quantity | 72 Pk. |
Thickness (Metric) | 10 mil |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11591004
|
Thermo Scientific™
TS-12708 |
8 mm |
82.69 €
Pack of 72 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
11501014
|
Thermo Scientific™
TS-12712 |
12 mm |
101.87 €
Pack of 72 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
11587330
|
Thermo Scientific™
TS-12713 |
13 mm |
116.24 €
Pack of 72 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
11597330
|
Thermo Scientific™
TS-12716 |
16 mm |
150.99 €
Pack of 72 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
11531014
|
Thermo Scientific™
TS-12718 |
18 mm |
152.20 €
Pack of 72 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
11527340
|
Thermo Scientific™
TS-12722 |
22 mm |
185.74 €
Pack of 72 |
In Stock
Log in to see stock. |
|||||
Description
Ensure air-tight, inert seals with autoclavable Thermo Scientific™ PTFE/Silicone Discs. They are specifically designed to combine the resealability of silicone with the inertness of PTFE. These discs reseal instantly puncture after puncture, and the PTFE coating is structurally bonded so that no cement is leached or baked out of your sample after needle penetration. Many sizes are available to fit Thermo Scientific™ Reacti-Vial™ Small Reaction Vials, Thermo Scientific™ Screw Cap Septum Vials, and Thermo Scientific™ Hypo-ViaI™ Sample Storage Vials.
Additional Product InformationEach disc compresses to maintain a tight seal, forcing the PTFE coating to conform to the sealing surface.
Standard syringe and CC needles penetrate an entire disc with ease.
The PTFE layer is a full 10 mils thick to ensure protection
Specifications
PTFE, Silicone | |
72 Pk. | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |
Autoclavable | |
10 mil | |
Disc |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.