missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Conical Bottom with Screw Cap
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Non contaminating
- Easy to clean
Specifications
45 mL | |
PTFE Test Tube Racks | |
150 mm | |
25 mm |
PTFE | |
1 | |
Conical | |
Conical Tube |