missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Thermotech Beaker
Pure PTFE body. Fisherbrand™ PTFE Thermotech Beaker features a specially formulated stablilizing PTFE carbon base as a single moulding.
39.45 € - 67.90 €
Specifications
Color | White |
---|---|
Material | PTFE |
For Use With (Application) | Heating of chemicals on hot plate |
Temperature (Metric) Max. Operating | 280°C |
Type | Beaker |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10630034
|
Fisherbrand™
007.0100 |
100 mL |
39.45 €
Each |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||||
10736934
|
Fisherbrand™
007.0250 |
250 mL |
46.85 €
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
10746934
|
Fisherbrand™
007.0400 |
400 mL |
67.90 €
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
- Totally inert pure PTFE inner surface
- Heatable to 270°C
- Improved heat transfer
Specifications
White | |
Heating of chemicals on hot plate | |
Beaker | |
No |
PTFE | |
280°C | |
Autoclavable | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet |