missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Thick Wall Sleeve, B-length for Europe

Insert between standard ground glass joints to eliminate the use of grease. The PTFE thick wall sleeve is B-length for Europe and is suitable for high vacuum.

13.32 € - 37.98 €

Specifications

Type Rigid Sleeve
For Use With (Application) Prevent sticking, eliminates use of grease
For Use With (Equipment) Ground Glass Joints
Material PTFE
Temperature Range (Metric) -200 to +280°C
View More Specs

Products 7
Product Code Brand Standard Taper Joint No. Price Quantity & Availability  
Product Code Brand Standard Taper Joint No. Price Quantity & Availability  
11503332
View Documents
Fisherbrand™
020.024
24/29 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11513332
View Documents
Fisherbrand™
020.029
29/32 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11593322
View Documents
Fisherbrand™
020.019
19/26 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16206001
View Documents
Fisherbrand™
020.010
10/19
28.30 €
Pack of 5
Estimated Shipment: 16-04-2025
to see stock.
Add to basket
 
16216001
View Documents
Fisherbrand™
020.040
40/38
18.40 €
Each
Estimated Shipment: 16-04-2025
to see stock.
Add to basket
 
11543332
View Documents
Fisherbrand™
020.045
45/40 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16226001
View Documents
Fisherbrand™
020.055
55/44
31.80 €
Each
Estimated Shipment: 14-04-2025
to see stock.
Add to basket
 
Description

Description

Made from PTFE with a substantial shoulder for ease of handling and an overall robust construction for repeated use.
  • Self-release seal to prevent sticking
  • Suitable for high vacuum through the use of transverse trapezoidal sealing rings on the contacting surfaces
  • Use up to 280°C (540°F)
  • Leakage Rate: <1 x 10-4 torr, litre, sec-1
  • Eliminates the need for grease
  • Sleeves are inert
Specifications

Specifications

Rigid Sleeve
Ground Glass Joints
-200 to +280°C
Prevent sticking, eliminates use of grease
PTFE
0.5mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.