missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Thick Wall Sleeve, B-length for Europe

Insert between standard ground glass joints to eliminate the use of grease. The PTFE thick wall sleeve is B-length for Europe and is suitable for high vacuum.

Brand:  Cowie Technology™ 020.014

 View more versions of this product

Product Code. 12348029

  • 36.05 € / Pack of 5
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Made from PTFE with a substantial shoulder for ease of handling and an overall robust construction for repeated use.
  • Self-release seal to prevent sticking
  • Suitable for high vacuum through the use of transverse trapezoidal sealing rings on the contacting surfaces
  • Use up to 280°C (540°F)
  • Leakage Rate: <1 x 10-4 torr, litre, sec-1
  • Eliminates the need for grease
  • Sleeves are inert
Specifications

Specifications

Prevent sticking, eliminates use of grease
PTFE
-200 to +280°C
14/23
Ground Glass Joints
5Pack
0.5mm
Rigid Sleeve
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.