missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ PTFE Tip/Stainless Steel shaft Pestle
Brand: Wheaton™ 358026
168.40 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Specifications
Autoclavable | |
2 mL | |
Pestle | |
For use with the Potter-Elvehjem 2mL Tissue Grinder |
6.35mm | |
Stainless Steel Shaft/PTFE Tip | |
Used with motor driven homogenization | |
Stainless Steel Shaft/PTFE Tip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction