missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Total Immersion Probes

Designed for total immersion. Fisherbrand™ Total Immersion Probes are suitable for use in autoclaves and most corrosive liquids.

Brand:  Fisherbrand™ 500.050.1.3

Product Code. 11724945

  • 80.25 € / Each
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Non-contaminating
  • Individually tested
  • 4 core PTFE insulated cable with PFA oversheath, fused to body

Order Info

LengthMetric

Specifications

Specifications

Probe, PTFE Total Immersion
PTFE
Measuring temperature
-180°C to +280°C
5 mm
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
PRT100 Class A
PTFE Probe Holders and Compression Fittings
50 mm
65 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Total Immersion Probes > Length: 50mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.