missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Zirconium Crucibles
Improve lab results with the ideal alternative to platinum, shatterproof zirconium. Nickel Electro™ Clifton™ Zirconium Crucibles virtually elimnate sample contamination.
136.00 € - 166.00 €
Specifications
Material | Zirconium |
---|---|
Max. Temperature (Metric) | 450°C to 500°C |
Quantity | 1 Ea. |
Thickness (Metric) | 1 mm |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
12857683
|
Nickel Electro™
305 |
40 mL | 38 mm |
155.00 €
Each |
Estimated Shipment: 12-03-2025
Log in to see stock. |
||||
12867683
|
Nickel Electro™
306 |
45 mL | 39 mm |
166.00 €
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||
11766567
|
Nickel Electro™
300 |
10 mL | 25 mm |
136.00 €
Each |
Estimated Shipment: 05-03-2025
Log in to see stock. |
||||
11776567
|
Nickel Electro™
301 |
15 mL | 25 mm |
144.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
Description
- Ideal for most fusions done in full heat, resulting in little or no attack or oxidation of the crucible regardless of material or flux mixture.
- Resistant to melts of alkali (Na, K, Li) carbonates, hydroxides, peroxides, borates, nitrates, chlorides and some fluorides, or combinations thereof.
- Completely resistant to most solvents of all concentrations except hydrofluoric acid.
- Offers virtual elimination of sample contamination.
- Resistance to molten sodium peroxide.
- Will not alloy with more easily reducible metals.
- Unlike platinum no smoothing and reshaping is necessary.
- Does not have the high-cost investment and security problems of platinum.
Specifications
Zirconium | |
1 Ea. | |
Autoclavable |
450°C to 500°C | |
1 mm | |
Crucible |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title