missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Tubing
Cowie Technology™ PTFE Tubing is designed to be used with PTFE Bayonet Valves and Connectors.
14.00 € - 17.15 €
Specifications
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
---|---|
Autoclavable | Autoclavable |
Material | PTFE |
Overall Length (Metric) | 1 m |
Thickness (Metric) | 1 mm |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10722223
|
Cowie Technology™
016.1706 |
4 mm |
14.00 €
Each |
In Stock
Log in to see stock. |
|||||
10068281
|
Cowie Technology™
016.1708 |
6 mm |
14.80 €
Each |
In Stock
Log in to see stock. |
|||||
10078281
|
Cowie Technology™
016.1712 |
10 mm |
17.15 €
Each |
In Stock
Log in to see stock. |
|||||
10742413
|
Cowie Technology™
016.1714 |
12 mm |
16.80 €
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
- Chemically inert
- Non-contaminating
- Usable to 280°C
- Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
Specifications
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE | |
1 mm | |
-200°C | |
White | |
280°C |
Autoclavable | |
1 m | |
PTFE Bayonet Connectors & Valves | |
1 Each | |
Flexible |