missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PTFE Tubing

Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. Cole-Parmer™ PTFE Tubing won’t crack under heat or pressure.

74.25 € - 619.00 €

Specifications

Certifications/Compliance FDA Compliant, USP, GMP
Material PTFE
Overall Length (Metric) 7.62 m
Min. Operating Temperature (Metric) -240°C
Sterility Sterile
View More Specs

Products 5
Product Code Brand Maximum Pressure Diameter (Metric) Outer Price Quantity & Availability  
Product Code Brand Maximum Pressure Diameter (Metric) Outer Price Quantity & Availability  
11726108
View Documents
Masterflex™
06605-34
137 psi 8 mm
150.00 €
Each
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
11779998
View Documents
Masterflex™
06605-31
274 psi 6.4 mm
137.00 €
Each
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
11797305
View Documents
Masterflex™
06407-41
370 psi 1.6 mm
74.25 €
Each
Estimated Shipment: 25-03-2025
to see stock.
Add to basket
 
11789909
View Documents
Masterflex™
06605-28
294 psi 4 mm
113.00 €
Each
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
11705948
View Documents
Masterflex™
06605-27
370 psi 3.2 mm
619.00 €
Each
Estimated Shipment: 25-03-2025
to see stock.
Add to basket
 
Description

Description

Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. Cole-ParmerTM PTFE Tubing won’t crack under heat or pressure.

  • Good for high-purity work.
  • Chemically inert, nontoxic and virtually nonporous
  • Excellent crack- and stress-resistance
  • Low coefficient of friction
  • Translucent
  • Resin is FDA-compliant (21 CFR 177.1550).
  • Temperature range: -240 to 260°C
  • Autoclave, ethylene oxide or dry heat
Specifications

Specifications

FDA Compliant, USP, GMP
7.62 m
Sterile
260°C
PTFE
-240°C
Translucent
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.