missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PTFE Tubing

Ideal for emanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PTFE tubing withstands extreme temperatures

Brand:  Masterflex™ MFLX06605-44

 View more versions of this product

Product Code. 11705519

  • 302.00 € / Each
Estimated Shipment: 14-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ideal for emanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PTFE tubing withstands extreme temperatures

  • Chemically inert, nontoxic and virtually nonporous
  • Excellent crack- and stress-resistance
  • Low coefficient of friction
  • Translucent
  • Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements
  • Tubing is manufactured according to GMP
  • Temperature range: -400 to +500°F (-240 to +260°C)
  • Sterilize with autoclave, ethylene oxide or use dry heat
Specifications

Specifications

PTFE Tubing
1/2 in.
PTFE
14.3 mm
7.6 m
0.8 mm
-240°C
Translucent
500°F
Autoclavable
12.8 mm
9/16 in.
25 ft.
1/32 in.
-400°F
Autoclave, Ethylene Oxide
73 psi
260°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers