missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals PTFE Tweezers-Forceps
missing translation for 'orderingAttributeHoverText'
Length (Metric):
100 mm
200 mm
Tip Style:
Sharp
Square
missing translation for 'unitSize'
Each
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- PTFE
Specifications
Specifications
| Product Type | Tweezers-Forceps |
| Material | PTFE |
| Tip Style | Sharp |
| Length (English) | 3.9 in. |
| Length (Metric) | 100 mm |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction