missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Universal Stirrer Guide, 'B' Length European Cone
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Shaft:
6 mm
8 mm
10 mm
12 mm
16 mm
Standard Taper Joint:
Cone Size: 19/26
Cone Size: 24/29
Cone Size: 29/32
Cone size: 34/35
Cone size: 45/40
Unit Size:
Each
Description
Use with glass, metal, and PTFE stirrer shafts. The universal stirrer guide is 'B' length cone for Europe and includes a PTFE/PEEK seal.
For use with glass, metal, and PTFE stirrer shafts. Unique design features include permanently loaded composite PTFE/PEEK seal and a specifically fabricated glass ball bearing for rigidity and smoothness of operation.
- High-level of chemical resistance
- Anti-whip and reduced vibration
- Vacuum (5mm Hg) and pressure (3 to 5psi) performance
- No shedding
- Self-releasing joint ring
- Maximum recommended speeds: continuous 500rpm, intermittent 800rpm
Specifications
Specifications
| Diameter (English) Shaft | 5/8 in. |
| Diameter (Metric) | 55 mm |
| Diameter (Metric) Shaft | 16 mm |
| For Use With (Equipment) | PTFE, Glass and Metal Shaft Stirrers |
| For Use With (Application) | Alignment of shaft during mixing |
| Height (Metric) | 110 mm |
| Quantity | 1 Each |
| Standard Taper Joint | Cone size: 34/35 |
| Type | PTFE Universal Stirrer Guide |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction