missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Watch Dishes
Excellent for use in applications such as blends or covering vessels.
9.00 € - 11.00 €
Specifications
Certifications/Compliance | FDA |
---|---|
Description | Universal chemical resistance |
Material | PTFE |
Shape | Convex |
Type | Watch Glass |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10134631
|
Bohlender™
A200-01 |
50 mm |
9.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
10185691
|
Bohlender™
A200-02 |
75 mm |
11.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
Description
- Convex shape
- Universal chemical resistance
- Providing temperature resistance from −200° to +250°C
- FDA conformity
Specifications
FDA | |
PTFE | |
Watch Glass | |
-200°C to +250°C |
Universal chemical resistance | |
Convex | |
Blend, Covering Vessel | |
8 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title