missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Wing Stir Bars
Provides stable stirring action. The PTFE wing stir bars are effective in small tapered and round bottom test, centrifuge, and sample tubes.
28.05 € - 43.98 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Shape | Wing |
Product Code | Brand | For Use With (Equipment) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
16225781
|
Fisherbrand™
001.2201 |
9-10mm diameter test or centrifuge tubes; Test, Centrifuge & Sample Tubes | 8 mm | 11mm |
28.05 €
Pack of 10 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||
16235781
|
Fisherbrand™
001.2201.1 |
6-7mm diameter test or centrifuge tubes; Test, Centrifuge & Sample Tubes | 5.5 mm | 9mm |
29.17 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||
16255781
|
Fisherbrand™
001.2203 |
14-15mm diameter test or centrifuge tubes; Test, Centrifuge & Sample Tubes | 13 mm | 10mm |
35.10 €
Pack of 10 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||
16265781
|
Fisherbrand™
001.2204 |
14-15mm diameter test or centrifuge tubes; Test, Centrifuge & Sample Tubes | 13 mm | 20mm |
39.47 €
Pack of 10 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||
16245781
|
Fisherbrand™
001.2202 |
11-12mm diameter test or centrifuge tubes; Test, Centrifuge & Sample Tubes | 10 mm | 16mm |
43.98 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
Description
- Stable, general-purpose magnetic stir bar
- For effective stirring in small tapered and round bottom test, centrifuge, and sample tubes
- Autoclavable
Specifications
Autoclavable | |
White | |
Wing |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core |
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
Fisherbrand™ PTFE Wing Stir Bars