missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pulsing Vortex Mixer

Product Code. p-6838099 Shop All Fisherbrand Products
Click to view available options
Voltage:
230 V
Unit Size:
Each

Product Code. 15716969

Currently Unavailable: We have no information when this product will be available.
View alternative products

Includes

Includes cup head, 3 in. head with cover and an easy-to-load 1.5mL to 2mL Micro-Tube Holder. Holder has a built-in cup head.

Powerful pulsing vortex action produces excellent cell disruption for glass bead procedures.

Powerful pulsing vortex action produces excellent cell disruption for glass bead procedures. The Pulsing Vortex Mixer is capable of complete cell disruption of samples in only minutes. Unique pulsing action reduces heat generation while providing more effective mixing and disruption. System includes an easy-to-load holder for .5mL or 2.0mL micro-centrifuge tubes. Micro-tube holder has a built-in cup head which allows mixer to be used as a standard vortex mixer in touch mode. Micro-processor feedback control maintains set speed for strong, consistent mixing action. LED displays for both speed (rpm) and time (minutes/seconds) which provides better repeatability and accuracy. Displayed time counts up during continuous mode and counts down during timed runs.

  • Glass bead cell disruption/homogenization
  • Continuous or touch modes
  • LED display for speed and time
  • Microprocessor controls
  • 5 year warranty

Warranty

5 year limited warranty on parts and labor.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 2.5 mm
Speed Range 500 to 2500 rpm
Electrical Requirements 120 V, 1.2 A, 135 W
Voltage 230 V
Wattage 135 W
Amperage 0.6 A
Product Type Pulsing Vortex Mixer
Plug Type US, EU Plug, UK CH adapters
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 7.97 in.
Length (Metric) 20.2 cm
Width (English) 5 in.
Width (Metric) 12.1 cm
Shipping Weight (English) 10 lb.
Shipping Weight (Metric) 4.5 kg
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Includes Includes cup head, 3 in. head with cover and an easy-to-load 1.5mL to 2mL Micro-Tube Holder. Holder has a built-in cup head.
Warranty and Service Offering 5 year limited warranty on parts and labor.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.