missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Pulverisette™ 6 Classic Line Planetary Mono Mill
Click to view available options
Voltage:
100/120 V, 200/240 V, 1 V
Unit Size:
Each
Description
Easy to operate, fast and easy to clean and are suitable for continuous, heavy duty usage and guarantee safe clamping of the grinding bowls. Matching grinding parts of 8 different materials are available to provide maximum protection against undesired contamination. In addition to size reduction, planetary ball mills can also be used for mixing and homogenising of emulsions and pastes or for mechanical alloying and activation.
Grinding bowls are also available in agate, sintered corundum and silicon nitride.One grinding bowl holder can hold either 2 x 80mL bowls or 1 x 80mL bowl together with a grinding bowl adapter mounted one on top of the other.Special gassing lids for grinding in an inert atmosphere and for mechanical alloying as well as the GTM-system (Gas pressure and temperature measuring system), for measuring gas pressure and temperature during the grinding process are available.
- Extremely high rotational speeds of the main disk for particularly high final fineness
- Very fast, uniform and reproducible size reduction
- Loss free grinding - also in suspensions due to a seal ring in the grinding bowl
- Reproducible grinding results due to controlled drive and programmable electronic system
- Programmable interval, break times and reversing unit
- RS232 interface for data transfer of process parameters (validation)
- Microprocessor control electronic system and precise digital display of all functions (also of rotational speed)
Grinding bowls are also available in agate, sintered corundum and silicon nitride.One grinding bowl holder can hold either 2 x 80mL bowls or 1 x 80mL bowl together with a grinding bowl adapter mounted one on top of the other.Special gassing lids for grinding in an inert atmosphere and for mechanical alloying as well as the GTM-system (Gas pressure and temperature measuring system), for measuring gas pressure and temperature during the grinding process are available.
Order Info
DimensionsLxWxH
Specifications
Specifications
| Product Type | Planetary Mono Mill |
| Depth (Metric) | 530 mm |
| Dimensions (D x W x H) | 530 x 370 x 500 mm |
| Electrical Requirements | 100/120/200/240 V/1, 50/60 Hz, 1100 W |
| For Use With (Application) | Batchwise communition of hard to soft grinding material, dry or in suspension, down to colloidal fineness |
| Height (Metric) | 500 mm |
| Hertz | 50/60 Hz |
| Voltage | 100/120 V, 200/240 V, 1 V |
| Watts | 1100 W |
| Weight (Metric) | 63 kg |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction