missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Pump-it™ Container Pump
Create pressure with a hand pump that forces liquid out of the canister with the Pump-it™ Canister Pump. The pump is designed to quickly and cleanly empty canisters and small barrels up to 60L capacity.
Brand: Buerkle™ 5201-1000
190.65 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
- Liquid-contacting parts made of PP, PE and FKM
- 100 cm Immersion depth
- Pump threads suitable for container threads 64mm diameter (BSI)
- Exact dosing, no drips
- Container completely emptied due to immersion tube
Specifications
for weak acids, alkalis and petrochemicals | |
Canister, Small Barrel up to 60 L | |
100 cm | |
Container Pump |
100 cm | |
FKM, Polypropylene | |
Chemicals | |
8 L/min. |
Videos
-
Buerkle Pump-it Container Pump
Topsellers fill off liquids
File size: 634.4 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Pump-it™ Container Pump > Flow Rate: 8L/min.
Spot an opportunity for improvement?Share a Content Correction