missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PumpMaster Container Pump
Buerkle™ PumpMaster Container Pump is ideal for drawing off, decanting and emptying canisters and barrels.
238.00 € - 333.00 €
Specifications
Material | Polyethylene, Polypropylene |
---|---|
Pump Tube Length | 950 mm |
Resistance Properties | Chemicals |
Type | Container Pump |
Drum Opening Diameter | 46.5 to 60 mm |
Product Code | Brand | Description | Applications | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Applications | Price | Quantity & Availability | ||||
15106705
|
Buerkle™
5202-1000 |
Green | For acids and chemical liquids |
333.00 €
Each |
In Stock
Log in to see stock. |
||||
10264972
|
Buerkle™
5202-3000 |
Blue Grey | For petrochemical liquids |
238.00 €
Each |
In Stock
Log in to see stock. |
||||
10693693
|
Buerkle™
5202-2000 |
Red | For non-aggressive liquids |
238.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Hand pump is used to create excess pressure that forces the liquid out of the container
- Allows extraction of small quantities of liquid
- Mounted on the container using a flexible stopper with a variable and adjustable diameter
- No special thread adapters are required
- Fits all commercial container openings with a diameter from 46.5 mm to 60 mm
- The immersion tube has a length of 95 cm and it can be shortened depending on the size of the container
- Complete with three bungs in different sizes
Specifications
Polyethylene, Polypropylene | |
Chemicals | |
46.5 to 60 mm |
950 mm | |
Container Pump | |
8 L/min. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title