missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 0.2 mL 8-Well PCR Tube Strips
PCR strip tubes with 8 wells for most thermocyclers
Brand: Labcon 3927-550-000-9
147.14 EUR valid until 2024-12-31
Use promo code "21977" to get your promotional price.
This item is not returnable.
View return policy
Description
- PCR Tube Strip
- Fits most 8 well thermocyclers
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
0.2 mL | |
PCR Strip Tubes with 8 Wells for Real-Time PCR Thermocyclers | |
Non-sterile | |
Clear Attached Cap | |
Autoclavable | |
PCR Tube |
Clear | |
120 Strips/Bag | |
PurePlus™ | |
Polypropylene USP Class VI Resin | |
8 | |
Single-use |