missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 0.2 mL PCR Tubes
Fits Most Popular Thermocyclers
79.45 € - 108.00 €
Specifications
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity |
---|---|
Color | Clear |
Volume (Metric) | 0.2 mL |
Quantity | 1000 Tubes/Bag |
For Use With (Equipment) | Fits Most Popular Thermocyclers |
Product Code | Brand | Closure Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Price | Quantity & Availability | |||||
16674142
|
Labcon
3934-500-000-9 |
Attached Bubble Cap |
108.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16684142
|
Labcon
3936-500-000-9 |
Attached Flat Cap |
79.45 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- PCR Tube Strip
- TFits Most Popular Thermocyclers
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
0.2 mL | |
Fits Most Popular Thermocyclers | |
Non-sterile | |
1 | |
Single-use |
Clear | |
1000 Tubes/Bag | |
PurePlus™ | |
Polypropylene USP Class VI Resin | |
Autoclavable | |
PCR Tube |