missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PurePlus™ 2 mL, 96-well Deep Well Forensic Plates
These deep well forensic plates have square wells and a conical bottom.
70.90 € - 104.00 €
Specifications
Lid | Without Lid |
---|---|
Autoclavable | Autoclavable |
Product Line | PurePlus |
Disposable | Single-use |
No. of Wells | 96 |
Description
- 96 deep well plates with square wells and conical bottom
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Freezable to -80°C
- Made in USA
Specifications
Without Lid | |
PurePlus | |
96 | |
Conical Bottom (V-well) | |
PCR | |
Yes |
Autoclavable | |
Single-use | |
2 mL | |
Yes | |
10 Plates/Pk., 10 Pk./Cs. | |
-80°C |