missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 8-Well PCR Tube Strip Caps
Strip caps with bubble style caps for 8 well strips
Marke: Labcon 3942-850-000-9
32.78 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Strip caps with bubble style caps for 8 well strips
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Spezifikation
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Not Autoclavable | |
Natural | |
125 Caps/Bag, 10 Bags/Cs. | |
PurePlus™ | |
Freezable to -80°C | |
Polypropylene USP Class VI Resin | |
Single-use |
PCR Cap | |
Polypropylene | |
PCR | |
125 Caps/Bag | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Non-sterile | |
8 Well Strips |