missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 96 Well Deep Well Plates with Square Wells
96 deep well plates with square wells
Brand: Labcon 3902-520-000-9
110.93 EUR valid until 2024-12-31
Use promo code "21896" to get your promotional price.
This item is not returnable.
View return policy
Description
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
10 Plates/Pk., 10 Pk./Case | |
Natural | |
Fits Most Popular Thermocyclers | |
96 | |
Non-sterile | |
Molecular Biology |
Autoclavable | |
PurePlus | |
Single-use | |
Polypropylene USP Class VI Resin | |
2.5 mL | |
Flat Bottom (F-well) | |
10 Plates / Pk. |