missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ PureTouch Full-Finger Nylon Glove Liners
BIOPHARMAGREENER_CHOICE

Ergonomically designed liners are constructed of 100% low-linting nylon to provide comfort and protection when worn under PVC, latex, or nitrile gloves.

Brand:  PURUS™ GLFF-L

345.80 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 15777029

  • 364.00 € / 300 pairs
Estimated Shipment: 15-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use under any type of exam glove such as latex, nitrile, or PVC
  • Low-linting, 100% 15 denier nylon composition
  • Sturdy and launderable for reuse
  • Basic weight: 21.5 g/pair ± 10%
  • Thickness: 2 mm ± 10%
  • Surface Resistivity: 1 x 109 ± 10% ohms/square
Specifications

Specifications

Uncoated
Reusable
Nylon
Full
Knit
21.5 g
White
Ambidextrous
Large
Allergy/Irritation Prevention
Blue
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.