missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ PureTouch Half-Finger Nylon Glove Liners



Ergonomically designed liners are constructed of 100% low-linting nylon to provide comfort and protection when worn under PVC, latex, or nitrile gloves.
Brand: PURUS™ GLHF-XL
This item is not returnable.
View return policy
Description
- For use under any type of exam glove such as latex, nitrile, or PVC
- Low-linting, 100% 15 denier nylon composition
- Sturdy and launderable for reuse
- Basic weight: 21.5 g/pair ± 10%
- Thickness: 2 mm ± 10%
- Surface Resistivity: 1 x 109 ± 10% ohms/square
Specifications
Uncoated | |
Reusable | |
Nylon | |
Non-sterile | |
Allergy/Irritation Prevention | |
Red |
White | |
Ambidextrous | |
X-Large | |
Half | |
Knit | |
21.5 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction