missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ PUREZERO™ HG5 Nitrile, Non-Sterile Gloves
GREENER_CHOICE

Product Code. 17892848
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Non-sterile nitrile gloves that provide comfort and protection by the accelerator-free formulation, reducing the risk of allergies and skin irritation associated with accelerator chemicals in other nitrile gloves. Effective barrier protection against chemical splash, micro-organisms, and viruses.

The accelerator-free formulation of PUREZERO™ Cleanroom non-sterile nitrile gloves is the solution. It reduces the risk of allergies and skin irritation associated with accelerator chemicals in other nitrile gloves.

  • White in color
  • Comfortable to wear, allowing workers to focus on their delicate tasks rather than their gloves.
  • Designed to protect workers with effective barrier protection against chemical splash, micro-organisms and viruses.
  • Manufactured and packaged at our ISO 9001 facility in state-of-the-art cleanrooms and are recommended for ISO Class 5 or higher and Grade C/D cleanrooms.
  • Clean processed (washed repeatedly in deionized water) to ensure consistent control of low particles.
  • You can rely on consistent quality, with Certificates of Analysis (CoA), easily accessible online for every production lot.
  • Our gloves are PPE Category III certified according to the following standards:
    • EN ISO 374-1:2016+A1:2018/Type B Resistance to Chemical Permeation
    • EN ISO 374-5:2016 Micro-organism and Virus Protection
    • EN ISO 374-5:2016/ Protection against Micro-organism Risk
    • EN ISO 374-2:2019/ Resistance to Penetration
    • EN ISO 374-4:2019/ Resistance to Degradation
    • EN ISO 21420:2020/ General Requirement for Gloves

    Specifications

    Chlorinated Yes
    Cleanroom Class Class 100 (ISO 5)
    Accelerator Free Yes
    AQL 1
    Color White
    Disposable Single-use
    Exterior Finish Rough
    Finger Thickness (English) 0.006 in.
    Finger Thickness (Metric) 0.15 mm
    Hand Ambidextrous
    Latex Free Yes
    Material Nitrile
    Palm Thickness (English) 0.005 mm
    Palm Thickness (Metric) 0.13 mm
    Powdered Powder Free
    Product Type Controlled Environment Gloves
    Size Small
    Sterility Non-sterile
    Thickness (English) 0.004 in.
    Thickness (Metric) 0.10 mm
    Show More Show Less
    missing translation for 'provideContentCorrection'

    missing translation for 'productTitle'