Learn More
Labconco™ PuriCare™ Small Animal Bedding Disposal Station
The PuriCare™ Small Animal Bedding Disposal Station provides a convenient, mobile system for disposing of used small animal bedding. Three-feet wide station fits easily in cramped spaces. Spacious access opening provides for free range of motion. Accommodates both large and small cages.
Brand: Labconco™ 3840020
Description
Three-feet wide station fits easily in cramped spaces. Spacious access provides for free range of motion. Large receptacle accommodates large rat or hamster cages as well as smaller mice cages. Large waste container holds 40-gallon standard-size trash bags, requiring less frequent disposal. Platform on casters lock securely to the waste container for easy transport.
The PuriCare™ Bedding Disposal Station protects the operator from airborne particulates generated during bedding disposal. Room air is drawn into the front of the enclosure, preventing aerosols from escaping into the room. Before leaving the enclosure, 100% of the air passes through a prefilter trapping large particles. Air then passes through an exhaust HEPA filter, protecting the environment. A top-mounted, disposable activated carbon and aluminum exhaust filter removes odors and other gaseous contaminants.
- Aerodynamic stainless steel air foil to direct airflow into the enclosure to ensure containment
- Rear baffle to optimize airflow and distribute air evenly across the work area
- Interior upper panel to protect the prefilter and HEPA filter
- Large 12 in. square receptacle with extruded plastic protective trim ring
- Large 44 gallon, industrial strength, NSF-Listed waste container
- High density polyethylene waste container platform with 3 in. diameter casters
- Large 34.5 in. wide x 15.3 in. high access opening
- Large 5 in. diameter, non-marking polyurethane casters with brakes for mobility
- Two-light filter condition indicator
- Easily accessible front-mounted light and blower switches
- 99.99% efficient HEPA exhaust filter
- Economical, disposable exhaust prefilter
- Top-mounted, activated carbon and alumina exhaust filter to adsorb odors and other gaseous contaminants
- Variable speed blower with solid state control
- 20-watt fluorescent light
- Type 304 stainless steel interior sides, back, upper panel, rear baffle and work surface
- Durable glacier white epoxy-coated, 18 gauge steel exterior
- Full three year warranty on parts and labor
- 10 ft. (3 m), 3-wire cord
Specifications
HEPA | |
CE, UL | |
88.9 cm | |
74.8 in. | |
50/60 Hz | |
400 lb. | |
36 in. | |
91 cm |
3 A | |
35 in. | |
Bedding Disposal | |
190 cm | |
230 V | |
182 kg | |
35.8 in. | |
91 cm |