missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 2 G Water Still with BS1363 UK-Plug

Glass water still for single distillation (fully automatic), suitable for both bench and wall mounting

Brand:  Lauda™ L003221

Product Code. 16832250

  • 3540.00 € / Each
Estimated Shipment: 05-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Distillate withdrawal through hose connection at right-hand side
  • Evaporators, condensers and overflows are made of DURAN™ /borosilicate glass 3.3.
  • Condensers with dribble guard
  • Sterillization of condensers by steam
  • Solenoid valve to control water supply
  • Economical energy consumption by distillation of heated cooling water
  • Water saving through automatic water cut-off
  • Unnecessary water consumption will be avoided
  • Visible distillation process due to easily removable, unbreakable front screen which does not steam up
  • CO2 degassing through outlet in condenser
  • Electronic level control during whole distilling process
  • Water level control in boiler automatically switches off power in case of water shortage
  • Electronic impurity detector effects rinsing and cleaning of evaporator by automatic water change
  • Quartz sheathed heating elements
  • Housing made of galvanised sheet steel, powder coated
  • Technical Features:
    • Conductivity stage 1 /25 °C: 2.2 μS/cm
    • Production output: 2 L/min
    • Heater power max: 1.5 kW
    • Power consumption max: 1.5 kW
    • Cooling water flow rate: 0.8 L/min
    • Maximal pressure cooling water: 7 bar
    • Overall dimensions (W x D x H): 650 x 200 x 390 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (BS1363)
  • Specifications

    Specifications

    At 25°C: 2.2 μS/cm
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers