missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 2 Water Still with BS1363 UK-Plug

Water still for single distillation, suitable for bench mounting

Brand:  Lauda™ L003219

Product Code. 16812250

  • 1320.00 € / Each
Estimated Shipment: 25-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Destillate withdrawal through outlet at condenser
  • Economical energy consumption by distillation of heated cooling water
  • Evaporator easily accessible for cleaning purposes
  • CO2 degassing through outlet in condenser
  • Thermostatic low water cut-off
  • Manual cooling water control via outlet temperature
  • Heating element, evaporator and condenser made of stainless steel
  • Housing made of galvanised sheet steel, powder coated
  • Technical Features:
    • Conductivity stage 1 /25 °C: 2.3 μS/cm
    • Production output: 2 L/min
    • Heater power max: 2 kW
    • Power consumption max: 2 kW
    • Cooling water flow rate: 0.33 L/min
    • Maximal pressure cooling water: 2 bar
    • Overall dimensions (W x D x H): 280 x 250 x 490 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (BS1363)
  • Specifications

    Specifications

    At 25°C: 2.3 μS/cm
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers