missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Minebea Intec™ Puro™ Floor Scales
Puro™ floor scales are a sturdy weighing solution for diverse industrial weighing needs.
Brand: Minebea Intec™ EF-4PLLS1500-3d
This item is not returnable.
View return policy
Description
Puro™ floor scales unite the most needed applications in one multi-purpose indicator with large display for a comfortable user operating experience.
- Accurate and reliable results in a second
- Combined with the robustness and durability of platforms, floor scales fit comfortably in any environment while offering simple charging and connection technology
- Up to 500 hours continuous use between recharges with 12 hour recharge time
- LCD display with white backlight, 35 mm (1.4 in.) height, 6 digits, 14-segment
- For weighing, counting, check weighing, check counting, and totalization
Specifications
1500 kg | |
Floor Scale | |
Plastic Indicator, Stainless Steel Frame and Load Plate, USB-C Port, 35 mm Weight Display | |
IP43 (Indicator), IP67 (Platform) |
1000 x 1000 x 105 mm | |
Backlit LCD | |
0.5 kg |