missing translation for 'onlineSavingsMsg'
Learn More

Minebea Intec™ Puro™ Floor Scales

Puro™ floor scales are a sturdy weighing solution for diverse industrial weighing needs.

Brand:  Minebea Intec™ EF-4PNNP1500-3d

Encompass_Preferred

 View more versions of this product

Product Code. 17758949

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Puro™ floor scales unite the most needed applications in one multi-purpose indicator with large display for a comfortable user operating experience.

  • Accurate and reliable results in a second
  • Combined with the robustness and durability of platforms, floor scales fit comfortably in any environment while offering simple charging and connection technology
  • Up to 500 hours continuous use between recharges with 12 hour recharge time
  • LCD display with white backlight, 35 mm (1.4 in.) height, 6 digits, 14-segment
  • For weighing, counting, check weighing, check counting, and totalization
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1500 kg
Floor Scale
Plastic Indicator, Painted Carbon Steel Frame and Load Plate, USB-C Port, 35 mm Weight Display
IP43 (Indicator), IP67 (Platform)
1250 x 1250 x 105 mm
Backlit LCD
0.5 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers