missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ 60-layer EnviroTack™ Contamination Control Mats
BIOPHARMAGREENER_CHOICE

Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels

Brand:  PURUS™ PS 2430 64 W

161.50 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 15763619

  • 172.21 € / Pack of 4
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels

  • Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
  • Strong & Effective delivering reliable and high-end performance
  • Consistent adhesive coverage for maximum performance of each layer
  • Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
  • Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers

Certifications

Manufactured in ISO 9001 certified facility

Specifications

Specifications

Manufactured in an ISO 9001 certified facility
For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications
Regular Tack
Film: 33 μm Adhesive: 8 μm
LDPE Blend
61.0 x 76.2 cm (24 x 30 in.)
60 Sheets/Mat, 4 Mats/Cs.
Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil
White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
PURUS™ 60-layer EnviroTack™ Contamination Control Mats > White; 24 x 30 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.