missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Deluxe BenchBooster™ Benchtop Workstation

The Deluxe BenchBooster Benchtop Workstation is versatile and adaptable for a variety of applications.

Brand:  Cole-Parmer™ 63529-10

Product Code. 11766018

  • 515.00 € / Each
Estimated Shipment: 12-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Keeps notebook or clipboard in top slot near utensils and supplies.
  • 1 year warranty.
  • Your high-traffic areas will look neat and organized.
  • Features a built-in Kimwipes™ dispenser and six open utensil compartments along the top row; 18 compartments total.
  • Rigid PVC is durable, easy to clean, and resists scratches and chemicals.
  • Lightweight and easy to move, this organizer can also be mounted on a wall (hardware not included) to free even more benchtop area.
Specifications

Specifications

Organizer
7 in.
Holds laboratory notebooks, clipboards, utensils, and other supplies
12 in.
Utensils
3
24 in.
PVC
White
177.8 mm
Laboratory Supplies
30.48 cm
Benchtop or Wall Mounted
18
60.96 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Deluxe BenchBooster™ Benchtop Workstation > Deluxe BenchBooster Benchtop Workstation; Depth: 177.8 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.