missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Open Supply Bin Organizers
Organize loose items for easy reach and quick visual inventory with these Open Supply Bin Organizers.
336.00 € - 790.00 €
Codice del prodotto | Marca | Color | Total Positions | Prezzo | Quantità e disponibilità | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Color | Total Positions | Prezzo | Quantità e disponibilità | ||||||
11776118
|
Cole-Parmer™
63529-80 |
White | 10 |
790.00 €
Each |
Estimated Shipment: 27-06-2025
Log in to see stock. |
||||||
11787288
|
Cole-Parmer™
63529-85 |
Blue | 13 | N/A | N/A | N/A | |||||
Descrizione
- Sturdy, lightweight, and chemical-resistant PVC is easy to clean
- Place individually or end-to-end along the bench
- 4-Bin Supply
- Measure 5.7 in. W
- Top shelf is 8 in. D
- Overall dimensions are 24 in. W x 12 in. H x 10.5 in. D
- White
- 5-Bin Supply
- Two large bottom bins measure 5.5 in. W
- Three middle bins are 3.7 in. W; top shelf is 6 in. D
- Overall dimensions are 12 in. W x 16 in. H x 10.5 in. D
- White
- 10-Bin Supply
- Four large bottom bins measure 5.7 in. W
- Six middle bins are 3.8 in. W
- Top shelf is 6 in. D
- Overall dimensions are 24 in. W x 16 in. H x 10.75 in. D
- White
- 13-Bin Supply
- Three large bottom bins measure 3.7 in. W
- Four middle bins are 2.7 in. W
- Six bins on top are 1.7 in. W
- Overall dimensions are 12 in. W x 12 in. H x 7.5 in. D
- White
Specifica
Organizer |
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Cole-Parmer™ Open Supply Bin Organizers