missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles PVC Stool
The PVC Stool offers the advantages of being compact, polyvalent, and easily adjustable.
Brand: Navailles 4GM 34GBLU 90 737
175.68 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Chrome, 5-branch, reinforced, scuff-resistant base
- Castors with rubber wheels
- Chrome gas-lift column with height adjustment and shock absorber
- M1 vinyl round seat with high-density soft foam
Specifications
Gray | |
M1 | |
Seat, Backrest | |
120 kg | |
23.2 in. |
No Armrests | |
Medical Practices | |
265 lb. | |
460 to 590 mm | |
59 cm |