missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PVC Transparent Tubing
Can be steam sterilized at 121°C.
9.00 € - 26.00 €
Specifications
Material | PVC |
---|---|
Overall Length (Metric) | 10 m |
Min. Operating Temperature (Metric) | 121°C |
Packaging Quantity | 1 Pack |
Color | Transparent |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
12345859
|
Fisherbrand™
PVCNT/N03/10M |
3 mm |
26.00 €
10m |
In Stock
Log in to see stock. ![]() |
|||||
12365859
|
Fisherbrand™
PVCNT/N06.5/10M |
6.5 mm |
9.00 €
10m |
In Stock
Log in to see stock. ![]() |
|||||
12375859
|
Fisherbrand™
PVCNT/N08/10MT |
8 mm |
25.00 €
10m |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Non-toxic
Specifications
PVC | |
121°C | |
Transparent |
10 m | |
1 Pack | |
121°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title