missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PVC VacuMan™ Vacuum Pump

Hand pump can be operated with one hand to create a vacuum or pressure, independent of a power supply (e.g. vacuum filtration, taking samples, dissipation of desiccators).

Brand:  Buerkle™ 5620-1180

117.86 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.


 View more versions of this product

Product Code. 17280624

  • 168.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Maintenance-free
  • Self-lubricating
  • Mainly corrosion resistant
  • Connection for hoses with 6.4mm inner diameter
  • Available with or without gauge
Specifications

Specifications

-850 Mbar
PVC
Connection for Hoses with 6.4 mm Inner Diameter
Vacuum filtration, taking samples, dissipation of desiccators
With gauge
16 mL/stroke
Vacuum Pump
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.