missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PVDF Cylindrical L Connectors
GREENER_CHOICE

Connect tubing using Buerkle™ PVDF Cylindrica, L Connectors – this angled connector made of PVDF specialty plastic provides the highest purity and resistance to solvents, acids and bases.

Brand:  Buerkle™ 8713-0014

16.42 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10668222

  • 19.15 € / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Cylindrical angle hose connector.
  • PVDF
  • Temperature resistant up to +160°C max.
  • Highly resistant to chemicals
  • Sterilizable
Specifications

Specifications

EU Foodstuffs, RoHS
Autoclavable
13 to 15 mm Hose
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant
Transparent
Angled Connector
PVDF
10/Pk.; 20/Scale
Cylindrical L
160°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.