missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVDF Cylindrical Y Connectors

Safeguard a flexible and safe connection for demanding applications with these Y connectors. Buerkle™ PVDF Cylindrical Y Connectors are available in a variety of sizes to extend, connect, branch, join and repair hoses and tubing.
Brand: Buerkle™ 8712-0010
This item is not returnable.
View return policy
Description
- Available in a variety of sizes
- PVDF
- Temperature resistant up to +160°C max.
- Sterilizable
Specifications
EU Foodstuffs, RoHS | |
PVDF | |
10/Pk.; 20/Scale | |
Cylindrical Y | |
160°C |
Autoclavable | |
9 to 11 mm Hose | |
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant | |
Transparent | |
Y Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction